Corepoint Scientific™ Humidity and Temperature Stability Chambers, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
Outstanding accuracy and optimal performance on these models is achieved by a microprocessor-based PID controller which regulates user-settable temperature and humidity limits.
- Proportional integral derivative (PID) controller with LCD display
- Natural hydrocarbon refrigerant
- Temperature setpoint range: 20 to 60 °C
- Humidity range: 15 - 95% RH; humidity control: ±0.1% RH
These stability chambers are designed to provide controlled temperature or temperature and humidity testing environments. These chambers offer FDA and ICH stability testing compliance. These controlled environments are crucial for product and packaging shelf life stability testing.
Certifications: ETL Listed.
Ordering information: 18 months parts and labor warranty plus an additional three year compressor parts warranty.
Delivery: The NSRI231 units are supplied with three and the double door NSRI492 units have 6×304 stainless steel sliding tray shelves per door.
Caution: Note: Dimensions shown below include castors, the units all have a height of 1962 mm (77¹/₄") without casters.
Specifications
- Catalog No:
- 76469-444
- 76469-446
- 76469-448
- 76469-450
- Model:
- NSRI231WSG/0H
- NSRI492WSG/0H
- NSRI231WSW/0H
- NSRI492WSW/0H
- Temperature control:
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- Temperature uniformity:
- ±1 °C (range dependent per test protocol)
- ±1 °C (range dependent per test protocol)
- ±1 °C (range dependent per test protocol)
- ±1 °C (range dependent per test protocol)
- Stability RH:
- ±3%
- ±3%
- ±3%
- ±3%
- Environmental certification:
- Natural refrigerants
- Natural refrigerants
- Natural refrigerants
- Natural refrigerants
Specifications
Related Information
Exterior Cutsheet 76469-444 NSRI231WSG-0H.pdf Exterior Cutsheet 76469-446 NSRI492WSG-0H.pdf Exterior Cutsheet 76469-448 NSRI231WSW-0H.pdf Exterior Cutsheet 76469-450 NSRI492WSW-0H.pdf Interior Cutsheet 76469-444 NSRI231WSG-0H.pdf
Technical Drawing
More
Customers Who Bought This Also Bought