Whatman™ Cone Folded Filter Papers, Whatman products (Cytiva)
Supplier: Cytiva
New Product
Certificates
About this item
Cone folded filter paper saves valuable time when undertaking repetitive or multiple analyses.
- Easily fits into conical funnels
- Saves valuable time when undertaking repetitive or multiple analyses
- Provides the same high quality and consistency that you expect from all Whatman filter papers
Whatman cellulose filter paper grades are available in ready-to-use cone folded formats.
Specifications
- Catalog No:
- CA76419-602
- CA76419-600
- CA76894-084
- CA76419-598
- Grade:
- 40
- 40
- 2
- 1
- Thickness:
- 210 µm
- 210 µm
- —
- 180 µm
- Ash content:
- 0.007%
- 0.007%
- —
- 0,06%
- Basis weight:
- 95 g/m²
- 95 g/m²
- —
- 87 g/m²
Specifications
Customers Who Bought This Also Bought