SmartWall® Spice Rack
Catalog #: 76463-138
Supplier: Metropolitan Wire
Specifications
- Finish:Metroseal epoxy
- Length:22½"
- Width:5¼"
- Color:Gray
- Description:Spice rack/utility shelf
- Height:4"
- Material:Steel
- Cat. no.:76463-138
Specifications
About this item
Make sure your favorite spices are always within reach with SmartWall Spice Rack/Utility Shelf.
- Accommodates up to eight 24 oz. containers
- Easily attaches to any SmartWall Grid without the use of tools
- This rack can also be attached to Super Erecta wire shelves
Metroseal Epoxy finish is suitable for wet and damp environments and includes Microban® antimicrobial product protection to inhibit the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation.
Customers Who Bought This Also Bought