About this item
This user friendly portable instrument with robust IP 67 rated housing provides high resolution and accuracy for precise measurements in field applications. Complete with waterproof USB output for connection to a computer. GLP compliant.
- Large LCD graphic display with continuous LED backlight showing both oxygen and temperature values simultaneously
- Data logging function selectable between 1 min and 1 h
- 5000 data set memory capacity with automatic storing; additional 200 data set memory for manual storage
- Automatic power shut off: Adjustable from 10 min to 24 h
- Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
- Low energy consumption: 4× AA batteries for over 1000 operating hours
76460-528 includes instrument in robust plastic carrying case, stand, 4 LR06 batteries, 50 ml beaker, short instructions and CD ROM with manual.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76460-506
- 76460-528
- Model:
- OX 4100 H
- OX 4100 H
- DO barometric pressure range:
- 500 - 1100 mbar
- 500 - 1100 mbar
- DO calibration:
- Water saturated air
- Water saturated air
- Temperature range:
- 0.0...100.0 °C
- 0.0...100.0 °C
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.2 °C
- ±0.2 °C
- Connections:
- 8-pin connection for oxygen and temperature
- 8-pin connection for oxygen and temperature
- Compliance:
- IP 67/GLP
- IP 67/GLP