About this item
This user friendly instrument, with articulated electrode stand and IP 43-rated housing, provides high resolution and accuracy for precise measurements. Complete with USB output for connection to a computer. GLP compliant.
- Large graphic LCD with continuous LED backlight showing both conductivity/TDS and temperature values simultaneously
- Data logging function selectable between 1 min and 1 h; memory capacity of 5000 data sets
- Automatic power shut off: Adjustable from 10 min to 24 h
- Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
- Low energy consumption. Choice of mains supply or 4× AA batteries for over 1000 operating hours
76460-526 includes meter, case, stand, 4 LR06 batteries, 50 ml beaker, short instructions, CD ROM with manual.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76460-526
- 76460-492
- Model:
- CO 3100 L
- CO 3100 L
- Conductivity accuracy:
- ±0.5% of measured value
- ±0.5% of measured value
- Conductivity cell constant:
- 0.001 - 25 (depending on probe)
- 0.001 - 25 (depending on probe)
- Resistivity resolution:
- 0.001 Ω/cm - 0.1 MΩ/cm
- 0.001 Ω/cm - 0.1 MΩ/cm
- Temperature range:
- −5...+105.0 °C
- −5...+105.0 °C
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.2 °C
- ±0.2 °C
- Compliance:
- IP 43/GLP
- IP 43/GLP