VWR® pHenomenal® OX 4100L Dissolved Oxygen Meter, Bench
Catalog #: 76460-490
Supplier: VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Bench dissolved oxygen meter OX 4100 L, pHenomenal®
- Model:OX 4100 L
- Temperature accuracy:±0.2
- Temperature resolution:0.1 °C
- Temperature range:0.0...+50.0 °C
- Compliance:IP 43/GLP
- Connections:8-pin connection for oxygen and temperature
- DO barometric pressure range:6 - 1100 psi (automatic)
- DO calibration:Water saturated air
- DO concentration:0.00 - 20.00 mg/L /0 - 90.0 mg/L (according to the sensor)
- DO concentration resolution:0.01/0.1 mg/L (according to the sensor)
- DO salinity factor:Manual input, 0.0 - 35 ppt
- DO saturation:0.0 - 200.0 % / 0 - 600 % (according to the sensor)
- DO accuracy:±0.5% (between +5 and +30 °C)
- Data logging capacity:5000 data sets
- Data logging - log function:Selectable between 1 min and 1 h
- Display:Graphic LCD display with LED backlight
- Outputs:Watertight (IP 43) USB connection (slave, bidirectional)
- Temperature compensation:0 to +50 °C (automatic)
- Cat. no.:76460-490
Specifications
About this item
This user friendly instrument with articulated electrode stand and IP 43-rated housing provides high resolution and accuracy for precise measurements. With USB output for connection to a computer. GLP compliant.
- Large LCD graphic display with continuous LED backlight showing both DO and temperature values simultaneously
- Data logging function selectable between 1 min and 1 h
- Memory capacity of 5000 data sets
- Automatic power shut off: Adjustable from 10 min to 24 h
- Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
- Low energy consumption. Choice of mains supply or 4× 'AA' batteries for over 1000 operating hours
Delivery: Ready to use oxygen OX 4100 L kit (76460-490) includes meter, stand, 4 LR06 batteries, short instructions, CD ROM with manual, 50 ml plastic beaker, 30 ml cleaning solution, 50 ml electrolyte, 3 exchange caps, plugin power supply, DO electrode OXY 11.
Customers Who Bought This Also Bought