SmartWall® Slanted Lid Holder/Drying Shelf, Metro™
Catalog #: 76463-132
Supplier: Metropolitan Wire
Specifications
- Finish:Metroseal epoxy
- Length:20¾"
- Width:14⅛"
- Color:Gray
- Description:Slanted lid holder/drying shelf
- Height:12⅛"
- Material:Steel
- Cat. no.:76463-132
Specifications
About this item
The perfect solution storing and drying larger lids and dishes as part of your SmartWall® System.
- Easy-to-use air-drying solution
- Racks are 14.125×12.125"
- Attachable to all Metro® wall grid shelves, shelf grids, and enclosure panel
- No tools necessary
- Designed to hold up to 26 lids for ¹/₂ and ¹/₃" size pans
Metro® SmartWall® Slanted Lid Holder and Drying Shelf is perfect to prevent wet nesting.
Metroseal finish is suitable for wet and damp environments and includes Microban® antimicrobial product protection to inhibit the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation.
Customers Who Bought This Also Bought