SmartWall® Lid Holder/Drying Shelf, Metro™
Catalog #: 76463-126
Supplier: Metropolitan Wire
Specifications
- Finish:Metroseal epoxy
- Length:13½"
- Width:8¼"
- Color:Gray
- Description:Lid holder/drying shelf
- Height:4½"
- Material:Steel
- Cat. no.:76463-126
Specifications
About this item
Add a space for drying your lids and dishes to your SmartWall® system.
- Open-wire design works to prevent wet nesting
- Each holder is 8.25×13.5×4.5"
- No tools required to assemble
- Built to fit ¹/₆ and ¹/₉" size pan lids
Metroseal finish is suitable for wet and damp environments and includes Microban® antimicrobial product protection to inhibit the growth of bacteria, mold, mildew, and fungus that cause odors and product degradation.
Customers Who Bought This Also Bought