Motic Swift Line M2650 Series Cordless LED Microscopes
Supplier: Swift Instruments
Certificates
About this item
Monocular, binocular and trinocular for different applications.
- Achromatic objectives
- Large low-drive mechanical stage
The M2650 Series is designed for both the classroom and beginner scientist. The microscopes feature a low-drive mechanical stage, spring specimen holder, easy to use coaxial focusing system, and 1.25 condenser. M2650 Series microscopes are also rechargeable, with cool and efficient dimmable LED illumination.
Objectives: 4× (0.10 N.A.), 10× (0.25 N.A.) and 40×R (0.65 N.A.) achromatic objectives, DIN standard
Ordering information: 100×R (1.25 N.A.) objective available (sold separately).
Specifications
- Catalog No:
- 470331-192
- 470331-194
- 470331-196
- Stage:
- 120×120 mm
- 120×120 mm
- 120×120 mm
- W×D×H:
- 134×191×362mm (5¼×7½×14¼")
- 134×191×362mm (5¼×7½×14¼")
- 134×191×362mm (5¼×7½×14¼")
- Weight:
- 2.72 kg (6 lbs.)
- 2.72 kg (6 lbs.)
- 2.72 kg (6 lbs.)
Specifications
Customers Who Bought This Also Bought