About this item
QUANTIFOIL® is a carbon film for electron microscopy or low-energy electron point source microscopy.
- Mounted on copper, nickel or gold grids
- Foil is 12 nm thick
- Thicknesses between 10 and 25 nm upon request
QUANTIFOIL® is a perforated support foil with pre-defined hole size, shape and arrangement that has advantages in electron microscopy (EM) or low-energy electron point source (LEEPS) when compared with conventional holey film. QUANTIFOIL® with circular holes is used in cryo-electron tomographic reconstruction. The roundness of the holes is advantageous with respect to the formation of an ice layer of constant thickness.
The hole size chosen depends on the magnification used, and on whether or not one wishes to include support film in the image. Assessment of the image quality is easier when foil is included in the picture, because the power spectrum of a foil is stronger than that of unsupported ice.
QUANTIFOIL® R 5/10 has a hole size of 5 µm. Space between holes is 10 µm. Center to center is 15 µm.
QUANTIFOIL® R 5/20 has a hole size of 5 µm. Space between holes is 20 µm. Center to center is 25 µm.
The larger holes (3.5, 5 µm) are suitable at magnification around 20000×.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.