VWR® Adhesive Sealing Strips for 8-Strip PCR Tubes
Catalog #: 76449-280
Supplier: VWR International
Specifications
- Optical property:Transparent
- Sterility:Non sterile
- Description:1×8 sealing strips
- Thickness:92,7 µm
- Cat. no.:76449-280
Specifications
About this item
Easier to apply and remove as compared to standard molded PCR strip caps.
- Ideal for PCR and storage
- Alternative to strip-caps; no sore thumbs and fingers guaranteed
- Seals a single 8-well row of a 96-well plate or a single PCR 8-tube strip
- Certified DNase- and RNase-free
- 2.0 mil transparent PE film
- Recommended temperature range from −20 to +120 °C
8 strips are precut on a continuous liner for ease of use.
Customers Who Bought This Also Bought