Motic Swift Line M17 Infinity Series Microscopes
Supplier: Swift Instruments
Certificates
About this item
Quality construction assures trouble-free operation and minimal down time.
- Binocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 to 76 mm
- Infinity corrected 4× (0.10 N.A.), 10× (0.25 N.A.), 40×R (0.65 N.A.) and 100×R oil immersion (1.25 N.A.) objectives (only the 100×R objective is oil immersion)
- PLAN lenses - all are parfocalled, parcentered and color-coded
- Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
- Mounted in reverse position to facilitate ease in changing slides
The M17 compound microscope series features infinity corrected plan optics, ideal for college laboratories, veterinary and medical applications. This research level microscope also incorporates 3 W LED illumination and wide field 20 mm eyepieces for a very crisp image.
Delivery: Supplied with binocular or trinocular head.
Specifications
- Catalog No:
- 470331-050
- 470331-048
- Condenser:
- Optically coated Abbe 1.25 N.A. brightfield
- Optically coated Abbe 1.25 N.A. brightfield
Specifications
Related Information
Customers Who Bought This Also Bought