Specifications
- Data memory - No. of readings:75500 measurement values
- Interface:USB
- Description:LN2 Freezer datalogger kit
- Battery life:3 years
- Alarm:Visual
- Batteries:Non-replaceable, IATA compliant
- Display:Digital LCD, alarm, current temperature
- Recording intervals:1 - 60 min., user programmable
- Sensor:External PT100 probe
- Cat. no.:76457-566
- Application:LN2 Freezer monitoring, cryo monitoring
- Range:–200...+400 °C
Specifications
About this item
ELPRO's next generation of INDEPENDENT monitoring solutions for temperature measurement with external sensors. The ideal LN2 Freezer data logger kit to simplify the storage of your valuable products. A convenient 'pause alarm' feature allows users to temporarily turn off the alarming e.g. during cryogenic LN2 tank refills, but still maintain traceability. The data logger kit is reconfigurable and reusable for up to three years and are 100% GxP compliant.
- Digital display with a visual alarm status that is easy to see, with an 'X' or 'check'
- All settings, including alarm ranges and logging interval, are simple to program and user-configurable via a free configuration tool
- High/low or multi-alarm levels with user-defined alarm delay
- Built-in PDF report generation with embedded raw data (no software required)
- Comes with 2pt NIST calibration certificate
This compliant and economic solution for LN2 freezer monitoring is ideal for many storage applications. All settings, including alarm ranges and logging interval, are user-configurable via a free configuration tool. Choose from high/low or multi-alarm levels with user-defined alarm delay. Once configured, insert it into any computer USB port to generate a 21 CFR Part 11 Compliant PDF report with no software or download cables required. Additionally, end users have access to on-screen statistics such as min./max./average, current temperature, and alarm status. If necessary, point-by-point data can be accessed via a free downloadable tool that allows additional notation, reporting, and optional export of raw data to Excel.