Specifications
- Data memory - No. of readings:24200 measurement values
- Interface:USB
- Description:LIBERO CS data logger
- Battery life:Single use, 168 days run time with 10 min. interval
- Alarm:Visual
- Batteries:Non-replaceable, IATA compliant
- Display:Digital LCD, alarm, current temperature
- Recording intervals:1 - 60 min., user programmable
- Sensor:Internal NTC sensor
- Cat. no.:76457-552
- Application:Cold chain monitoring
- Range:–30...+70 °C
Specifications
About this item
The LIBERO CS is the PDF logger that simplifies the shipment process for products with known stability data.
- Digital display with a visual alarm status that is easy to see, with an 'X' or 'check'
- All settings, including alarm ranges and logging interval, are simple to program and user-configurable via a free configuration tool
- High/low or multi-alarm levels with user-defined alarm delay
- Built-in PDF report generation with embedded raw data (no software required)
This compliant and economic solution for Cold Chain monitoring is ideal for many shipment applications. All settings, including alarm ranges and logging interval, are user-configurable via a free configuration tool. Choose from high/low or multi-alarm levels with user-defined alarm delay. Once configured, insert it into any computer USB port to generate a 21 CFR Part 11 Compliant PDF report with no software or download cables required. Additionally, end users have access to on-screen statistics such as min./max./average, current temperature, and alarm status. If necessary, point-by-point data can be accessed via a free downloadable tool that allows additional notation, reporting, and optional export of raw data to Excel.
Application temperature: Frozen (–20 °C), Cool (2 to 8 °C), refrigerated/ambient (2 to 25 °C), warm (37 to 70 °C).