BioFit Elite Cleanroom Swivel Chairs, ISO 7
Supplier: BioFit
Certificates
About this item
BioFit Elite Series seating, engineered for all-day comfort, is perfect for office and industrial workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- Easily adjusted controls to meet the needs of multiple shift users
- Mid-sized adjustable seat and back
- 5-legged wide aluminum base
- Dual-wheel nonmarring casters
BioFit seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
The products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.
Caution: WARNING: This product can expose you to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Specifications
- Catalog No:
- 76449-950
- 76449-948
- 76449-954
- 76449-952
- 76449-946
- 76449-944
- 76449-942
- 76449-936
- 76449-978
- 76449-934
- 76449-940
- 76449-938
- 76449-972
- 76449-970
- 76449-976
- 76449-932
- 76449-974
- 76449-964
- 76449-968
- 76449-966
- 76449-958
- 76449-956
- 76449-962
- 76449-960
- Model:
- 76449-950
- 76449-948
- 76449-954
- 76449-952
- 76449-946
- 76449-944
- 76449-942
- 76449-936
- 76449-978
- 76449-934
- 76449-940
- 76449-938
- 76449-972
- 76449-970
- 76449-976
- 76449-932
- 76449-974
- 76449-964
- 76449-968
- 76449-966
- 76449-958
- 76449-956
- 76449-962
- 76449-960
- For use with:
- Worksurfaces 29 - 34" height
- Worksurfaces 37 - 44" height
- Worksurfaces 34 - 44" height
- Worksurfaces 31 - 38" height
- Worksurfaces 33 - 40" height
- Worksurfaces 30 - 34" height
- Worksurfaces 34 - 44" height
- Worksurfaces 37 - 44" height
- Worksurfaces 34 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 31 - 38" height
- Worksurfaces 29 - 34" height
- Worksurfaces 37 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 31 - 38" height
- Worksurfaces 30 - 34" height
- Worksurfaces 29 - 34" height
- Worksurfaces 31 - 38" height
- Worksurfaces 30 - 34" height
- Worksurfaces 34 - 44" height
- Worksurfaces 33 - 40" height
- Worksurfaces 30 - 34" height
- Worksurfaces 29 - 34" height
- Worksurfaces 37 - 44" height
- Frame colour/finish:
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Chrome
- Seat/back color:
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Black
- Blue
- Black
- Black
- Black
- Blue
- Blue
- Blue
- Black
- Blue
- Blue
- Blue
- Blue
- Blue
- Blue
- Blue
- Blue
- Seat/back material:
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Vinyl
- Seat dimensions:
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- W18.5×D17×T3"
- Backrest dimensions:
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
- W15.5×H14.5"
Specifications
Customers Who Bought This Also Bought