Whatman™ Mini-UniPrep MultiCompressor, Whatman products (Cytiva)
Catalog #: CA76333-736
Supplier: Cytiva
Specifications
- Description:Mini-UniPrep™ multi compressor with one blue 8 position tray
- Cat. no.:CA76333-736-1
- Capacity:8 plastic Mini-UniPrep vials ml
- Width:324 mm
Specifications
About this item
Mini-UniPrep™ multicompressor including one 8-position tray for standard plastic Mini-UniPrep™ filter vials.
- Streamlines syringeless filtration by filtering up to eight filter vials simultaneously
- Designed for Cytiva's Mini-UniPrep™ standard plastic filter vial
- Mini-UniPrep™ vials can be loaded directly into the autosampler
The newly redesigned Whatman™ Mini-UniPrep™ multicompressor streamlines filtration, saves time and reduces hand stress by enabling the filtration of eight Mini-UniPrep™ vials at once.
Ordering information: Additional trays are available, giving the added convenience of pre-loading up to eight Mini-UniPrep™ filter vials.
Delivery: The multiprocessor includes one blue 8-position tray.
Customers Who Bought This Also Bought