Whatman™ Standard Grades, Grade 597L Qualitative Filter Papers, Whatman products (Cytiva)
Catalog #: CA76423-750
Supplier: Cytiva
Specifications
- Dimensions:40 mm × 100 m
- Description:Grade 597L qualitative filter paper standard grade, circle, 240 mm
- Thickness:180 µm (typical)
- Grade:Grade 597L
- Flow Rate:Medium fast
- Particle Retention:7 µm (in liquid max.)
- Weight:85 g/m² (basis weight)
Specifications
About this item
These are cellulose qualitative filter papers with low fat content.
Customers Who Bought This Also Bought