Intelsius® ThermoTrek Thermal Medication Carrier, DGP Intelsius
Catalog #: 76441-504
Supplier: DGP INTELSIUS LLC
Specifications
- Capacity:1 L
- Description:Thermal medication carrier
- Interior Dimensions:155×45×155 mm
- Temperature Range:2...8 °C
- Average Holding Time:48 h
Specifications
About this item
The ThermoTrek thermal medication carrier allows patients to transport temperature sensitive medicines confidentially and easily.
- Easy to carry
- Insulated
- Personal medication carrier
The carrier is qualified to maintain the medicine's required temperature for 48 hours, ensuring that patient medicine is kept at its best efficacy all day. Constructed with 600 denier material (a durable, flexible and water/stain-resistant fabric) allows the system to be reusable for multiple years.
Carrier components include: Insulated patient tote bag, 4x PharmaChill 1515 cool packs, and packing instructions.
Customers Who Bought This Also Bought