HALO HEPA, Erlab
Catalog #: 76460-882
Supplier: Erlab
Specifications
- Description:HALO HEPA air purification system
- Cat. no.:76460-882
- Electrical:80 - 240 V, 50/60 Hz
- Airflow:300 m³/H / 175 cfm
Specifications
About this item
Air purification station for the removal of viruses, bacteria, and environmental pollution, with no ductwork required.
- True commercial, medical, and laboratory grade air filtration
- H14 HEPA medical grade filtration, certified to meet EN1822 standards at 99.99%
- Proven actual room level viral load risk mitigation of up to 75%
- Aerosolized pathogens eliminated vertically away from breathing zone
- Continuous and consistent dirty to clean airflow patterns
- Ceiling mount design
- Easy installation and filter replacement
The HALO P Air Filtration system from Erlab is designed to safely remove harmful contaminates including chemicals, viruses, and bacterial pollutants, from the atmosphere. These air purifiers are equipped with Smart Technology which allows for a simple and intuitive communication by light interface which informs every user of their level of protection. Through light pulsations, room occupants can be informed in real time about the performance and status of every HALO unit.
Ordering information: Units are sold as one "Each."
Delivery: HEPA filter included. For more information; contact your Avantor representative.
Customers Who Bought This Also Bought