Compact Carts, Black, TrippNT
Supplier: TrippNT
Certificates
About this item
TrippNT's Black compact cart is made from medical grade plastic polymers. It's four drawer design is easily locked and fits in tight places.
- Two locking casters, two swivel casters, and four total locking drawers
- Built-in recessed tray in the top of the cart
- Corrosive-resistant non metal HDPE construction
- Designed to be space saving while keeping materials and supplies mobile
- 100% total replacement lifetime guaranteed
TrippNT's Black compact cart is a perfect fit for tight corners, keeping your supplies mobile and clean. This product has four total locking drawers and a push-pull handle for easy mobility. The top of the cart is recessed for secure top storage. Made with two locking casters and two swivel casters for flexible storage.
Ordering information: Available in 13 color options.
Packaging: Ships fully assembled.
Specifications
- Catalog No:
- 76450-138
- 76450-142
- 76450-140
- 76450-126
- 76450-124
- Caster type:
- 3" casters
- 3" casters
- 3" casters
- 3" casters
- 3" casters
- Drawer dimensions:
- 11½W×15½H×3½ D (internal)
- 11½W×15½H×3½ D (internal)
- 11½W×15½H×3½ D (internal)
- 11½W×15½H×3½ D (internal)
- 11½W×15½H×3½ D (internal)
- Tray dimensions:
- 13W×15¾H×3¼" D (recessed cart top dimensions)
- 13W×15¾H×3¼" D (recessed cart top dimensions)
- 13W×15¾H×3¼" D (recessed cart top dimensions)
- 13W×15¾H×3¼" D (recessed cart top dimensions)
- 13W×15¾H×3¼" D (recessed cart top dimensions)
- Overall dimensions:
- 14W×27H×19" D
- 14W×27H×19" D
- 14W×27H×19" D
- 14W×27H×19" D
- 14W×27H×19" D
Specifications
Customers Who Bought This Also Bought