Intelsius® Biomailer, DGP Intelsius
Catalog #: 76441-380
Supplier: DGP INTELSIUS LLC
Specifications
- Capacity:4 vials
- Cat. no.:76441-380
- Exterior Dimensions:215×165×32 mm (8.46×6.5×1.26")
- Weight:0.4 lbs.
Specifications
About this item
The Intelsius® Biomailer is designed for use within national and global postal networks shipping small specimens, such as blood vials and slides.
- Rigid plastic case
- Ship small specimens
- National and global postal mailer
- Supplied with plastic pouch and absorbent
- Multi-use device
The rigid plastic case ensures that samples are protected during transit, and allows the system to be refurbished and used again, offering both a cost saving and environmental benefit.
Certifications: ISTA Certified Class 6.2, Category B.
Ordering information: Includes A5 Pathopouch (95 kPa secondary), 4 bay absorbent, protective sleeve, UN3373 Biological Substance Category B label, and security seal label.
Customers Who Bought This Also Bought