VWR® XT⁹⁶ Thermal Cyclers
Supplier: VWR
Certificates
About this item
The VWR® PCR thermal cycler XT96 combines industry-inspired innovation with the reliable quality of German manufacturing – housing both in a compact, low noise ventilation design that fits on virtually any bench top. For optimising PCR's, the XT96 is also available with a gradient function.
The VWR® PCR thermal cycler XT96 offers a powerful, yet easy to use software interface, as well as a host of other innovative features.
- Flexible lid: Heated lid automatically adjusts to fit every PCR tube, creating pressure that prevents sample evaporation, to ensure reproducible results in every run
- Innovative block design with reduced mass allows highest temperature uniformity, and heating and cooling rates of up to max. 4 °C/s
- Precise temperature control for shortest run times, without over- and under-shoots, for best PCR results
- Gradient function (optional): Eight advanced control circuits and Peltier elements, providing an almost linear gradient – ideal for PCR optimisation
- Sharp, clear 7’’ TFT display, combined with intuitive software, simplifies use and suits all user expectations
- Intuitive programming: PCR-Wizard for convenient three-step, two-step, and gradient PCR programming
- Quick set-up: Select one of the ‘Recently used methods’ to accelerate your PCR run
- Data control: Up to 2× USB, 1× Ethernet (MS Windows®, Linux), remote control and monitoring of instruments via PC software, MP3 signal tones, and primary/satellite
- System tools at the touch of a button: Graphical or tabular programming, 'Global Program Ramp', 'Tube Control', online help, 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure
- XTender96 is a fully equipped PCR Thermal cycler without a Touch screen, the ideal device controlled by a PC or from another XT96 Thermal cycler
Certifications: Manufactured in Germany according to ISO 9001, calibrated and maintained according to NIST standards, and backed by 30 years of cycler technology expertise and experience.
Delivery: All XT thermal cyclers include simple to use PC software for remote control and monitoring of instruments, as well as for creating PCR protocols on a PC.
Specifications
- Catalog No:
- 76452-153
- 76452-157
- 76452-151
- 76452-155
- Model:
- XT96 Gradient
- XTender96 Gradient
- XT96
- XTender96
- Cooling:
- 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors
- 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors
- 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors
- 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors
- Gradient:
- Yes
- Yes
- No
- No
- Lid:
- Automatic height adjustment
- Automatic height adjustment
- Automatic height adjustment
- Automatic height adjustment
- No. of programs:
- 500 000
- 500 000
- 500 000
- 500 000
- Temperature range:
- +4...105 °C
- +4...105 °C
- +4...105 °C
- +4...105 °C
- W×D×H:
- 220×330×310 mm
- 220×330×190 mm (closed lid)
- 220×330×310 mm
- 220×330×190 mm (closed lid)
Specifications
Related Information
CoC VWR PCR Thermocycler.pdf
Conformity declaration
Instruction Manual PCR Thermal Cyclers XT⁹⁶ and XTender⁹⁶ Instruction Manual PCR Thermal Cyclers, XT⁹⁶ and XTender⁹⁶.pdf Manual Software update VWR PCR Thermal cycler XT96 and XTender96.pdf Quick Start Guide VWR® PCR Thermal Cycler XT96 and XTender96.pdf Quick Start Manual VWR® PCR Thermal Cycler XTender96.pdf
Manual
More
VWR Thermal Cyclers.pdf
Product Literature
Customers Who Bought This Also Bought