DP Series Industrial Vacuum Drying Oven, Yamato Scientific
Supplier: Yamato Scientific
Certificates
About this item
Large scale vacuum drying oven designed for treatment of large-sized parts.
- Vacuum pump can be installed inside the oven
- Stainless steel plate interior, NW40 flange air exhaust port
- Decompressed chamber wall direct heating method
- Glass fiber insulating material
- SSR driving heater circuit control
- One year warranty
Quick connect/disconnect of vacuum pipes for easy vacuum pump maintenance. Because the exhaust system is improved to significantly shorten the time to reach vacuum, working efficiency is improved. Use specialized function menu key and up and down key to set. With program operation function, use submenu key to operate overheat protector, deviation correction,and more.
Safety device includes self-diagnosis circuit (abnormal temp. sensing, heater disconnection, auto overheat prevention, SSR short circuit), overheat protector, EBL to prevent overcurrent, key lock.
Ordering information: Stainless steel punching plates. Shelf plate, vacuum pump, N₂ introduction device, recorder, alarm indicator lamp (stand-by/running/malfunction), external communication (RS485), temp. output terminal (4 to 20 mA), Output terminal for external alarm, time up output terminal (not included).
Specifications
- Catalog No:
- 76443-174
- Temperature control:
- 3 segments PID
- Temperature range:
- 40…200 °C
- Electrical:
- 220 V
- Sensor:
- K thermocouple
- Timer:
- 1 min- 99 hr 59 min and 100 hr - 999 hr 50 min (attached with timing wait function)
Specifications
Customers Who Bought This Also Bought