Rotary Evaporators with Slide Jack Mechanism, Yamato
Supplier: Yamato Scientific
Certificates
About this item
These standard rotary evaporators feature convenient height adjustment and intuitive operation which increases user-comfort and productivity.
- Option to use either a water bath or oil bath with a 5 L capacity
- Experience high-impact performance
- Market leader in rotation speed range at 5 to 315 rpm
- Set inversion function where glassware and bath can be set on either side, left or right, depending on user’s dominant hand and installation location
- Standard equipped with condenser insulation kit to suppress condensation on the condenser’s surface
- Convenient height adjustment using the slide jack mechanism
- Glass condenser designed to prevent liquid stagnation and backflow improving durability of vacuum seal
- Integration of servo type motor with strong high torque which results in stable rotation even with large capacity flasks
- Cables are stored neatly, simply and smartly inside the AC adapter holder at the back of the main unit
RE202-A and RE212-A rotavaps are equipped with a 5 to 315 rpm rotation speed capacity and offer selectable rotation modes, which is ideal for various general evaporation applications.
Safety functions includes DC motor: Motor overload protection, overvoltage, low voltage, rotation speed sensor error; AC adapter: Short circuit in internal circuit, overcurrent protection, overvoltage protection.
Delivery: Main unit is supplied with 1 of each of the following: AC adapter, power cable, bath guide, rear cover, single-sided tape fastener roll, double-sided tape, fastener roll, condenser bracket, hex wrench, instruction manual and warranty card.
Glassware set consists of 1 of each of the following: Cooling condenser (type A/B), rotary joint, evaporation flask, receiving flask, ball joint clamp, flask clip, vacuum seal, condenser insulation kit and flask removal tool.
Glassware set consists of 1 of each of the following: Cooling condenser (type A/B), rotary joint, evaporation flask, receiving flask, ball joint clamp, flask clip, vacuum seal, condenser insulation kit and flask removal tool.
Specifications
- Catalog No:
- 76443-154
- 76443-160
- 76443-158
- 76443-156
- Dimensions:
- 744×365×534(Overall dimensions)
- 554×365×745((Overall dimensions)
- 554×365×745((Overall dimensions)
- 744×365×534(Overall dimensions)
- Temperature range:
- 5...35 °C
- 5...35 °C
- 5...35 °C
- 5...35 °C
- Control range:
- 5 – 315 rpm
- 5 – 315 rpm
- 5 – 315 rpm
- 5 – 315 rpm
- Condenser:
- Glass
- Glass
- Glass
- Glass
Specifications
Customers Who Bought This Also Bought