Forced Convection Cleanroom Ovens, DE and DT Series, Yamato
Supplier: Yamato Scientific
Certificates
About this item
These forced convection cleanroom ovens feature advanced temperature control and uniformity for temperature testing in a dust-free environment.
- Improved visibility and operation with V type controller
- Display power consumption, CO₂ emissions and heater manipulated variables on the control panel
- Improved visibility of HEPA filter replacement timing via three color indication
- Lower equipment height compared to previous models (DE/DT411 approximately ~200 mm shorter)
- Larger cable port from 30 to 33 mm Ø
Suitable for carrying out unmatched drying, sterilization or any heating applications that require a temperature range of up to 360 °C.
Enhanced safety with the phase-reversal relay detecting incorrect power source at installation. Adopts anti-fouling casters which prevents wheel contamination during transportation.
Safety features includes self-diagnostic functions, calibration offset, independent overheat prevention, over current leakage breaker, key lock and auto recovery after power failure.
Specifications
- Catalog No:
- 76443-184
- 76443-182
- 76443-180
- 76443-178
- Insulation:
- Glass wool
- Glass wool
- Glass wool
- Glass wool
- Max. load per shelf:
- ~30 kg
- ~30 kg
- ~30 kg
- ~30 kg
- Sensor:
- K type Thermocouple dual sensor
- K type Thermocouple dual sensor
- K type Thermocouple dual sensor
- K type Thermocouple dual sensor
Specifications
Customers Who Bought This Also Bought