Corepoint Scientific™ Undercounter Controlled Room Temperature Cabinet, Freestanding with Solid Door, Horizon Scientific
Catalog #: 76422-928
Supplier: VWR International
Specifications
- Capacity:766 L (5.2 cu. ft.)
- Description:Undercounter controlled room temperature cabinet, freestanding, solid door
- Environmental certification:R600A HFC-Free Refrigerant
- Temperature range:20…25 °C (68…77 °F)
- Ext. W×D×H:603.3×609×816 mm (23¾×24×32⅛")
- Electrical:115 V, 1.3 A
- Shipping Weight:58.6 kg (129 lbs.)
- No. of Shelves:3 adjustable
Specifications
About this item
These CRT cabinets provide controlled room temperature environments for storing sensitive substances that require precise temperature management.
- Integrated temperature alarms
- Keyed door locks
- Forced draft air circulation
- Probe access
- Precise microprocessor temperature control
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
These specialized cabinets are ideal for scientific and medical applications. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency. Freestanding units require a 4-inch margin on all sides for adequate ventilation.
Certifications: *Select models ENERGY STAR certified: 76422-928
Ordering information: All units have a two-year parts and labor warranty, plus an additional three-year compressor parts warranty.
Customers Who Bought This Also Bought