HALO® Biphenyl, HPLC Columns, Advanced Materials Technology
Supplier: Advanced Materials Technology
Certificates
About this item
HALO® Biphenyl columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high-resolution separations. Available in three particle sizes and a wide range of column dimensions, HALO® 90 Å biphenyl columns are optimized for high performance in HPLC, UHPLC and LCMS small molecule applications.
- Ideal for aromatic (pi-pi) compounds
- Alternate selectivity to alkyl phases
- 100% aqueous compatible
- Particle sizes: 2, 2.7 or 5 μm superficially porous particle silica ('solid-core', 'core-shell')
- Stainless steel column hardware
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- 76443-832
- 76443-586
- 76444-722
- 76446-000
- 76445-760
- 76443-892
- 76444-958
- 76446-230
- 76443-566
- 76443-872
- 76445-500
- 76444-702
- 76445-980
- 76445-740
- 76444-032
- 76446-210
- 76445-420
- 76444-938
- 76445-016
- 76444-774
- 76443-352
- 76445-880
- 76445-800
- 76444-758
- 76443-932
- 76446-040
- 76444-522
- 76444-998
- 76443-332
- 76443-606
- 76445-860
- 76446-020
- 76445-780
- 76445-056
- 76444-978
- 76443-912
- 76444-742
- 76444-886
- 76444-646
- 76444-810
- 76444-570
- 76444-052
- 76445-920
- 76445-680
- 76443-972
- 76444-870
- 76445-840
- 76446-150
- 76445-036
- 76444-554
- 76446-250
- 76444-790
- 76445-900
- 76445-660
- 76443-474
- 76444-850
- 76445-820
- 76443-952
- 76444-610
- 76443-442
- 76443-852
- 76444-092
- 76445-720
- 76445-480
- 76444-682
- 76444-012
- 76445-960
- 76446-190
- 76445-640
- 76444-918
- 76444-830
- 76444-072
- 76445-940
- 76445-700
- 76445-460
- 76443-992
- 76444-902
- 76443-506
- 76444-662
- 76446-170
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
Specifications
Customers Who Bought This Also Bought