HALO® Glycan, BIOCLASS, HPLC Columns, Advanced Materials Technology
Supplier: Advanced Materials Technology
Certificates
About this item
HALO® Glycan incorporates a highly polar ligand that contains five hydroxyl groups tethered to 2.7 µm Fused-Core® silica particles via novel, proprietary linkage chemistry. Ideal for hydrophilic interaction liquid chromatography (HILIC) separations of oligosaccharides, and particularly, of released and labeled glycans from glycoproteins and proteoglycans.
- Glycan specific solution
- Offers high resolution even with complex glycan mixtures
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- 76445-084
- 76443-520
- 76445-086
- 76445-082
- 76445-078
- 76445-080
- 76445-088
- 76443-518
- 76445-090
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- 65 °C (pH 2); 40 °C (pH 9)
- USP code:
- L95
- L95
- L95
- L95
- L95
- L95
- L95
- L95
- L95
Specifications
Customers Who Bought This Also Bought