HALO® AQ-C18, HPLC Columns, Advanced Materials Technology
Supplier: Advanced Materials Technology
Certificates
About this item
HALO® AQ-C18 columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high-resolution separations. Available in three particle sizes and a wide range of column dimensions, HALO® 90 Å AQ-C18 columns are optimized for high performance in HPLC, UHPLC and LCMS small molecule applications.
- Ideal for mixtures of polar and non-polar solutes
- High retentivity of C18 with alternate selectivity
- 100% aqueous compatible
- Particle sizes: 2, 2.7 or 5 μm superficially porous particle silica ('solid-core', 'core-shell')
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- 76443-588
- 76444-724
- 76443-894
- 76446-002
- 76445-762
- 76446-232
- 76444-960
- 76443-568
- 76444-704
- 76443-874
- 76445-742
- 76445-502
- 76444-034
- 76445-982
- 76446-212
- 76445-422
- 76444-940
- 76445-018
- 76444-776
- 76444-524
- 76443-354
- 76445-882
- 76446-042
- 76445-802
- 76445-000
- 76444-760
- 76443-934
- 76443-334
- 76444-744
- 76443-608
- 76445-862
- 76446-022
- 76445-782
- 76445-058
- 76443-834
- 76443-914
- 76444-980
- 76444-888
- 76444-812
- 76444-572
- 76444-054
- 76445-922
- 76445-682
- 76446-152
- 76444-872
- 76445-842
- 76443-974
- 76445-038
- 76444-556
- 76446-252
- 76443-444
- 76444-792
- 76445-662
- 76443-476
- 76445-902
- 76445-822
- 76443-954
- 76444-852
- 76444-684
- 76444-612
- 76443-854
- 76444-094
- 76445-962
- 76445-722
- 76445-482
- 76444-920
- 76444-014
- 76446-192
- 76445-642
- 76444-904
- 76444-664
- 76444-832
- 76444-074
- 76445-942
- 76445-702
- 76445-462
- 76443-994
- 76443-508
- 76444-648
- 76446-172
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Customers Who Bought This Also Bought