HALO® ES-CN, HPLC Columns, Advanced Materials Technology
Supplier: Advanced Materials Technology
Certificates
About this item
HALO® ES-CN columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high-resolution separations. Available in three particle sizes and a wide range of column dimensions, HALO® 90 Å ES-CN columns are optimized for high performance in HPLC, UHPLC and LCMS small molecule applications.
- Ideal for polar analytes
- Alternate selectivity to alkyl phases
- 100% aqueous compatible
- Particle Sizes: 2, 2.7 or 5 μm superficially porous particle silica ('solid-core', 'core-shell')
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- 76444-730
- 76446-008
- 76445-768
- 76444-966
- 76443-900
- 76443-574
- 76445-748
- 76443-820
- 76446-238
- 76444-710
- 76445-988
- 76444-638
- 76444-946
- 76443-880
- 76446-218
- 76443-554
- 76445-968
- 76445-728
- 76445-488
- 76444-040
- 76445-808
- 76445-006
- 76444-766
- 76443-940
- 76445-868
- 76443-340
- 76444-750
- 76446-028
- 76445-788
- 76444-514
- 76444-986
- 76443-920
- 76443-840
- 76443-320
- 76445-848
- 76443-594
- 76445-044
- 76444-818
- 76444-060
- 76445-668
- 76444-878
- 76446-158
- 76443-980
- 76443-462
- 76444-562
- 76443-494
- 76445-908
- 76445-828
- 76444-798
- 76444-546
- 76445-024
- 76443-960
- 76446-138
- 76445-888
- 76445-648
- 76444-858
- 76444-782
- 76444-926
- 76444-690
- 76445-408
- 76443-430
- 76443-860
- 76446-198
- 76444-670
- 76445-948
- 76445-708
- 76444-020
- 76445-468
- 76444-838
- 76444-598
- 76444-910
- 76445-628
- 76444-080
- 76445-448
- 76446-178
- 76444-000
- 76445-928
- 76444-894
- 76445-688
- 76444-654
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- 1 - 8
- Temperature limit:
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- 80 °C (pH 1); 40 °C (pH 8)
- USP code:
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
Specifications
Customers Who Bought This Also Bought