HALO® C30, HPLC Columns, Advanced Materials Technology
Supplier: Advanced Materials Technology
Certificates
About this item
HALO® C30 columns made with innovative Fused-Core® particle technology for excellent reproducibility and column lifetimes provide fast, high-resolution separations. Available in 2.7 µm particle size and a wide range of column dimensions, HALO® 160 Å C30 columns are optimized for high performance in HPLC, UHPLC and LCMS small molecule applications.
- Ideal for hydrophobic, long chain, structurally related isomers
- Alternate alkyl phase with high shape selectivity
- 100% aqueous compatible
- Particle size: 2.7 μm superficially porous particle silica ('solid-core', 'core-shell')
HALO® guard columns are available for this phase.
Specifications
- Catalog No:
- 76444-142
- 76443-656
- 76444-138
- 76443-652
- 76444-214
- 76444-124
- 76444-210
- 76444-134
- 76443-648
- 76444-128
- 76443-644
- 76443-366
- 76444-206
- 76444-116
- 76444-202
- 76444-104
- 76443-640
- 76444-190
- 76443-362
- 76444-186
- 76443-636
- 76444-198
- 76444-108
- 76444-194
- 76443-358
- 76444-096
- 76444-182
- 76444-170
- 76444-166
- 76444-178
- 76444-174
- 76444-162
- 76444-158
- 76444-146
- 76444-154
- 76444-150
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Temperature limit:
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- 60 °C (pH 2); 40 °C (pH 9)
- USP code:
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
- L62
Specifications
Customers Who Bought This Also Bought