QuikVap™ Evaporating System, Environmental Express®
Catalog #: 76436-990
Supplier: Environmental Express
Specifications
- Sample volume:100 mL flasks (or 70/105 mm pans)
- Description:QuikVap™ evaporating system, 6 places
- Cat. no.:76436-990
- Electrical:120 V
Specifications
About this item
One system handles both flask and pan analysis methods.
- Accepts both borosilicate glass flasks or aluminum evaporating pans--simply switch out adapter plate
- Evaporate n-hexane quickly and effectively for oil and grease testing
- Caution–operation should take place under an operating fume hood
Versatile system evaporates n-hexane quickly and effectively with adjustable temperature control, airflow control, and vessel configuration. Use digital controller to accurately set and maintain temperature throughout the evaporation process. System accepts either 100-ml flasks or aluminum pans with 70 or 105 mm diameter.
Connect to dry air or nitrogen source, and set temperature to 65°C. A sample of 40 mL of solvent will take approximately 20 minutes to evaporate.
Delivery: Includes block heater, 6-position flask manifold, aluminum pan adapter plate, 6 curved needles, 6 needle adapters, flow control valve, hose barb adapter, and a box of 105 mm aluminum pans.
Caution: Operation should take place under an operating fume hood.
Customers Who Bought This Also Bought