Specifications
- Color:Black
- Description:BioFit Eton Series ISO 6 cleanroom static control chair
- Model:76412-290
- Seat/back material:Vinyl
- Frame colour/finish:Chrome
- Seat/back color:Black
- Seat dimensions:W18.5×D17×T3"
- Backrest dimensions:W18.5×D17×T3"
- For use with:Worksurfaces 37 - 44" height
- Cat. no.:76412-290
- Seat Height:25 - 32"
- Foot Style:21" Ø fixed footring; glides
Specifications
About this item
Eton Series chairs are comfortable and easy to adjust and clean, making them a favorite of today's technical, laboratory and healthcare professionals. This model is rated for use in combination ISO 6 and ESD environments. Its nimble trapezoid-shaped backrest promotes user range of motion and combines with a four-way contoured seat and ergonomic functionality to deliver long-term performance.
- Ergonomic design enhances user comfort and productivity when sitting for prolonged periods
- Easily adjusted controls to meet the needs of multiple shift users
- Includes standard components that many manufacturers offer only as costly upcharge options
- Features nimble trapezoid-shaped backrest for enhanced upper body movement
- Ships within two business days based on quantity ordered
BioFit seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
BioFit products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.