About this item
Single-position and two-position heating plates with aluminum top and temperature regulation.
- Uniform heat distribution with coated aluminum alloy heating plate
- Excellent resistance to chemicals
- Maximum temperature 370 °C
- Choice of mains voltage/frequency model
- RC has single-position and RC2 has two position hot plate
- Constructed from epoxy painted aluminum
Control panel is protected from liquid spills with run-off groove (RC only). Inclined control panel for easy access and visibility (RC). Control panel shielded against spillage (RC 2). AluBlocks™ maximize temperature control and save handling time (RC only). Run different tubes by combining AluBlocks™ (RC only).
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76416-278
- Model:
- RC2
- Top Plate Material:
- Aluminum alloy coated with a special protection
- Top plate dimensions:
- Ø 135 mm
- Dimensions:
- 340W×90H×246D mm (13.4W×3.5H×9.7"D)
- Weight:
- 3.3 kg (7.3 lbs.)