Choice® Cleanroom Face Masks, Berkshire
Catalog #: 76423-872
Supplier: Berkshire
Specifications
- Color:White
- Description:Choice® cleanroom face mask
- Size:180 mm
- Cat. no.:76423-872
- Packaging:Bulk
Specifications
About this item
Berkshire masks offer superior filtration efficiency while providing long wearing comfort for operators.
- Filter medium: 100% polypropylene
- Non-woven inner layer and outerfacing
- Fully enclosed comfortable nosepiece
- Polyester/spandex earloop provides comfort to wearers
- Polypropylene spunbound, hydrophobic
People are a significant source of contamination in any critical manufacturing process. Choice® cleanroom face masks are designed to protect the cleanroom or controlled environment from human contamination.
Providing excellent particle and bacterial filtration, these 100% polypropylene masks are soft and non-irritating for extended wear. Masks feature a fully enclosed, comfortable nosepiece and polyester/spandex earloops. Ultrasonic bonding reduces contamination and outgassing.
Certifications: Designed for use in ISO class 4-8, Cleanroom class 10 - 100000.
Packaging: Bulk packed; 50 masks per bag.
Customers Who Bought This Also Bought