High Volume MSL 8 Magnetic Stirrer, Velp Scientific
Catalog #: 76416-228
Supplier: VELP SCIENTIFIC INC.
Specifications
- Temperature Range:5…40 °C
- Description:High volume MSL 8 magnetic stirrer, analog
- Model:MSL 8
- Max. stirring capacity H₂O:8 L
- Plate material:Stainless steel
- Cat. no.:76416-228
- Electrical:100/240 V, 50/60 Hz
- Speed Range:40 - 1500 rpm
- Overall Dimensions:168×183×60 mm
- Weight:0.95 kg
Specifications
About this item
Magnetic stirrer guaranteeing continuous operations both at low and high speed for up to 8 liter volume ensuring safety and resistance to chemical agents.
- Brushless motor provides continuous operation for high volumes at any speed
- SpeedServo™ technology maintains constant speed
- Gentle start to protect your samples
- The control panel is protected from liquid spills
- Resistant stainless steel cover and epoxy painted metal structure
- Analog speed control
Speed accuracy: 10 rpm
Delivery: Three year warranty.
Customers Who Bought This Also Bought