Metro Vertical Single Glove Box Holder for Super Erecta® Wire Shelving and SmartWall™ Shelving, Intermetro Industries
Catalog #: 76423-252
Supplier: Metropolitan Wire
Specifications
- Color:Gray
- Description:Vertical single glove box holder
- Material:Epoxy
- W×H×D:6.375×10.5×4.938"
Specifications
About this item
Keep gloves conveniently within reach with the vertical single glove box holder.
- Easily connects to any Super Erecta® wire shelf or SmartWall™ grid
- Holds one glove box up to 3.5×6×10.125"
Built-in Microban® antimicrobial protection inhibits the growth of damaging bacteria, mold, mildew, and fungus that can cause stains and odors. Coating also prevents product degradation. Gloves not included.
Customers Who Bought This Also Bought