Order Entry
Canada
ContactUsLinkComponent
Corepoint Scientific™ White Diamond Series Stainless Steel Freezer, Horizon Scientific
Corepoint Scientific™ White Diamond Series Stainless Steel Freezer, Horizon Scientific
Catalog # 76422-120
Supplier:  Horizon Scientific
   Safer Human and Environmental Health
   Low Manufacturing Impact
   Energy Efficient
   Waste Reducing
   Water Efficient
undefined
Corepoint Scientific™ White Diamond Series Stainless Steel Freezer, Horizon Scientific
Catalog # 76422-120
Supplier:  Horizon Scientific
Supplier Number:  NSWDF231SSS/0A3
   Safer Human and Environmental Health
   Low Manufacturing Impact
   Energy Efficient
   Waste Reducing
   Water Efficient

Specifications

  • Capacity:
    651 L (23 cu.ft.)
  • Description:
    White DIamond series stainless steel freezer, NSWDF231SSS0A3
  • Environmentally Preferable:
    Safer Human and Environmental Health,
    Low Manufacturing Impact,
    Energy Efficient,
    Waste Reducing,
    Water Efficient
  • Model:
    NSWDF231SSS0A3
  • Environmental certification:
    Natural refrigerants
  • Cat. No.:
    76422-120
  • Electrical:
    115 V, 60 Hz, 8 A, 3/4 HP
  • Shipping weight:
    148 kg (327 lb.)
  • Defrost:
    Automatic
  • Door type:
    Solid door
  • Shelves/drawers:
    3 adjustable
  • Exterior W×D×H:
    686×864×2115 mm (27×34×83¼")

Specifications

About this item

White diamond series glass door laboratory and medical stainless steel freezer with microprocessor temperature controller. This unit features hydrocarbon natural refrigerants and a touch screen digital temperature display with user friendly interface. Audible and visual high/low alarms and remote alarm contacts are some of the features of this well rounded unit. Operating temperature to  (–30 °C).

  • Natural refrigerant
  • Keyed door lock
  • Probe access port
  • Integrated door handle
Certifications: ETL Listed
Caution: Auto defrost freezers incorporate an electric heater installed on the evaporator that assists in the removal of the frost and ice. Although the heater helps speed up the frost and ice removal, it can raise the temperatures within the freezer.