Corepoint Scientific™ General Purpose Solid Door Auto Defrost Freezer, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
Auto-defrost freezers are ideal for industrial, clinical, or research laboratory requirements. Designed to provide dependable, energy-efficient performance, all units are manufactured with CFC-free high-density urethane foam cabinet and door insulation to maintain temperature stability.
- Keyed door lock
- Magnetic door gasket for positive seal
- Leveling legs
- Probe access port
- Hydrocarbon natural refrigerant
Auto-Defrost design provides the convenience of a frost-free interior. However, chamber air temperatures do experience a moderate rise during defrost cycles.
Certifications: UL/C-UL listed.
Delivery: One year parts and labor warranty; plus additional four year compressor parts warranty.
Caution: Auto defrost freezers incorporate an electric heater installed on the evaporator that assist in the removal of the frost and ice. Although the heater helps speed up the frost and ice removal, it can raise the temperatures within the freezer.
Specifications
- Catalog No:
- 76422-912
- 76422-914
- Model:
- LF141WWW/0HC
- LF171WWW/0HC
- Environmentally Preferable:
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Water Efficient
- Safer Human and Environmental Health, Low Manufacturing Impact, Energy Efficient, Waste Reducing, Water Efficient
- Cat. No.:
- 76422-912
- 76422-914
- Refrigerant:
- HFC-free refrigerant (R600a)
- HFC-free refrigerant (R600a)
- Electrical:
- 115 V, 60 Hz, 5 A, 1/4 HP
- 115 V, 60 Hz, 5 A, 1/4 HP
- Environmental certification:
- R600A HFC-Free Refrigerant
- R600A HFC-Free Refrigerant
- Shipping weight:
- 220 lbs.
- 248 lbs.
Specifications
Customers Who Bought This Also Bought