Vortex Mixer, RX3, VELP Scientifica
Catalog #: 76416-196
Supplier: VELP SCIENTIFIC INC.
Specifications
- Description:Vortex mixer, RX3
- Orbit:4.5 mm
- Input power:15 W
- Cat. no.:76416-196
- Electrical:100/240 V, 50/60 Hz
- Dimensions:150W×165D×130H mm (5.9W×6.5D×5.1"H)
- Speed:3000 rpm
- Weight:2.7 kg (5.9 lbs.)
Specifications
About this item
Vortex mixer with fixed stirring speed in touch mode.
- Analog speed setting
- Simple and reliable
- Single, fixed speed operation (electronically controlled)
- Automatic start when tube is pressed onto the support
- Technopolymer casing provides optimum resistance to chemical spills
- Excellent stability with zinc alloy base
- Four large anti-slip rubber feet for staying in required position
Certifications: IP Protection Class according to CEI EN 60259: IP 42 (protection against particles and liquids).
Delivery: Three years warranty.
Customers Who Bought This Also Bought