About this item
Rocking shaker with adjustable/fixed speed for smooth mixing tasks. Used for homogeneous mixing in flasks, culture flasks, Petri dishes and tubes. In addition these three-dimensional rockers with tumbling motion are ideal for the cultivation of cell cultures, DANN extractions, distributing of cells and staining and destaining of cells.
- Different attachments enable use for a variety of applications
- Usable at 4 to 50 °C in incubators
- Easy operation with touch keypad
- Suitable for continuous operation
- Shaking diameter: 8° (angle - basic) and 0 to 15° (angle) digital
- Motor rating input/output of 16/9 W
- Permissible relative humidity 80 %
Even with load and voltage fluctuations, shaking speed remains constant. Basic rockers has fixed tilt angle ensures reproducible test results. Digital rockers have an adjustable angle which ensures optimum adaption to the particular experimental conditions.
In addition digital rockers have timer for countdown, adjustable from 1 s to 99 h 59 min, counter for display of shaking time and error code display.
Digital timer and speed display of 7 segment LED (7 segment LED speed display also in 2D basic)
Permissible ON time of 100%.