Vivaflow® 50R Ultrafiltration Units, Sartorius
Supplier: Sartorius
Certificates
About this item
These are for 0.1 to 1000 ml, Hydrosart® membrane. Vivaflow 50R is a ready to use and reusable laboratory crossflow cassette for applications like cell culture supernatant concentration, virus concentration and water sample concentration. The thin channel, flip flow recirculation path of the modules provides high crossflow velocities with minimum pump speed requirements. A single module with 50 cm² active membrane area typically concentrates 250 ml by a factor of 20 in less than 30 min.
- Fast and easy protein sample concentration
- Reusable and optimal for cell culture supernatant and virus concentration
- Plug and play laboratory cross flow cassette
Materials of construction are acrylic main housing and flow channel, PP membrane support, silicone seal and O-rings, pressure indicator (PP) SS** spring, PP flow restrictor, nylon fittings, PVC (medical grade) tubings.
Specifications
- Catalog No:
- CA76408-654
- CA76408-660
- CA76408-658
- CA76408-656
- Filtration area:
- 50 cm²
- 50 cm²
- 50 cm²
- 50 cm²
- Temperature:
- max. 60 °C
- max. 60 °C
- max. 60 °C
- max. 60 °C
- Max. pressure:
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Hold-up volume:
- <0.5 ml
- <0.5 ml
- <0.5 ml
- <0.5 ml
Specifications
Customers Who Bought This Also Bought