Infrared Moisture Analyzer, MA37, Sartorius
Catalog #: CA76412-336
Supplier: Sartorius
Specifications
- Repeatabilty:Std. Dev. ±0.2 % (1 g sample) ; ±0.05% (5 g sample)
- Temperature Range:40...160 °C
- Description:Infrared moisture analyzer
- Model:MA37
- Display:Touch screen and status light indicator
- Displayed results:% moisture content (M and g) ; % solid content (S and g) ; % ATRO (M/S)
- Endpoint/analysis mode:Fully automatic ; semi-automatic ; time setting ; manual
- Heater type:Infrared metal heating elements
- Cat. no.:CA76412-336
- Readability:0.01%/1.0 mg
- Weighing Capacity:70 g
Specifications
About this item
Compact moisture analyzer giving fast repeatable results with an improved user interface.
- Convenient process tracking with status light indicator
- Rapid heat up with powerful heating elements reduces overall process time
- BetterClean design enables the user to remove the sample chamber plate and heating module and clean in a dishwasher
- Mini-USB and automatic printer recognition for data communication
Suitable for routine daily tasks and designed to improve the overall operational efficiency from parameter set up through the heating process to final cleaning.
Customers Who Bought This Also Bought