PIG® Spill Kit in High-Visibility Storage Chest, NEW PIG
Catalog #: 10820-710
Supplier: New Pig
Specifications
- For Use With:Oils, coolants, solvents, water - universal
- Description:PIG® Spill kit in high-visibility storage chest
- Cat. no.:10820-710
- Absorbency:76 gal.
Specifications
About this item
This high capacity, wheeled mobile kit rolls through standard doorways to get you to the spill fast.
- UV-resistant, lockable polyethylene container keeps absorbents secure and dry indoors or out
- PIG® Blue socks stop spreading spills, PIG® Mat quickly absorbs, wipers clean surfaces and hands
- 31"-wide chest fits through standard doors and aisles and has forklift entry for easy moving
- Highly-visible color helps you locate the kit faster
- Bold "Spill Kit" lettering for quick identification
- Mounted on 8" no flat wheels that roll easily over uneven surfaces and brake to keep kit in place
Includes temporary disposal bags, ties and instructions.
Delivery: 10×PIG® Blue absorbent sock with ext. Ø of 3" and 10' length
31×PIG® Blue absorbent sock with ext. Ø of 3" and 48" length
154×PIG® Absorbent mat pad,15 W×20" L
112×PIG® PR40 all-purpose wipers, 15W×20" L
15×Polyethylene disposal bags, 15W×20" L
6×Tamperproof seal label, 2W×6" L
1×Instructions
1×PIG® Storage chest, 31W×48L×41.75" H
31×PIG® Blue absorbent sock with ext. Ø of 3" and 48" length
154×PIG® Absorbent mat pad,15 W×20" L
112×PIG® PR40 all-purpose wipers, 15W×20" L
15×Polyethylene disposal bags, 15W×20" L
6×Tamperproof seal label, 2W×6" L
1×Instructions
1×PIG® Storage chest, 31W×48L×41.75" H
Customers Who Bought This Also Bought