PIG® UV-Resistant Oil-Only Spill Kit in Response Chest, NEW PIG
Catalog #: 10820-708
Supplier: New Pig
Specifications
- For Use With:Oils, fuels, other oil-based liquids only
- Description:PIG® UV-resistant oil-only spill kit in response chest
- Cat. no.:10820-708
- Absorbency:119 gal.
Specifications
About this item
The largest PIG® wheeled mobile outdoor oil spill kit absorbs up to 119 gallons. Plus, the chest and spill supplies resist UV for up to 12 months.
- Lockable, seamless, gasketed polyethylene box keeps absorbents clean, dry and secure before use
- Opaque container blocks UV from degrading contents for up to 8000 hours
- Absorbents float while separating oil from water and resist UV for up to 1 year (12 hours per day of direct exposure for 12 months)
- Equipped with response essentials like PPE, temporary disposal bags, a response shovel and more
- Prepacked, compartmentalized container provides easy access to contents
- Bold "Spill Kit" lettering for quick identification
- Four-way forklift entry for easy moving
PIG® Oil-only booms stop spreading spills, PIG® UV-resistant oil-only mat and pillows absorb quickly, PIG® Oil-only lite dri removes sheen from surfaces.
Delivery: 2×PIG® Oil-only absorbent boom with ext. Ø of 8", length of 10'
4×PIG® Oil-only absorbent boom with ext. Ø of 5", length of 10'
16×PIG® Oil-Only Absorbent Boom with ext. Ø of 3", length of 10'
150×PIG® Oil-only UV-resistant absorbent mat pad, 16W×20" L
2×PIG® Skimmer oil-only absorbent pillow, 16W×17L×1" H
2×PIG® Oil-only lite-Dri® Loose absorbent
24×SHOWA Chem Master™ Neoprene gloves with length of 13"
8×Disposable PVC boot protector
1×Non-sparking shovel, 10.5W×43.5" L
30×Polyethylene disposal bags, 36W×60" H
6×Tamperproof seal label, 2W×6" L
1×PIG® Empty storage box, 44W×48L×42.5" H
4×PIG® Oil-only absorbent boom with ext. Ø of 5", length of 10'
16×PIG® Oil-Only Absorbent Boom with ext. Ø of 3", length of 10'
150×PIG® Oil-only UV-resistant absorbent mat pad, 16W×20" L
2×PIG® Skimmer oil-only absorbent pillow, 16W×17L×1" H
2×PIG® Oil-only lite-Dri® Loose absorbent
24×SHOWA Chem Master™ Neoprene gloves with length of 13"
8×Disposable PVC boot protector
1×Non-sparking shovel, 10.5W×43.5" L
30×Polyethylene disposal bags, 36W×60" H
6×Tamperproof seal label, 2W×6" L
1×PIG® Empty storage box, 44W×48L×42.5" H
Customers Who Bought This Also Bought