Series II Fume Extractor, Complete System, Menda
Catalog #: 76407-226
Supplier: Desco
Specifications
- Description:Series II Fume extractor, complete system
- Electrical:100/240 V, 50/60 Hz
- Dimensions:20×10×15.3"
- Weight:9 kg (20 lbs.)
- Extraction Capacity:90 cfm
Specifications
About this item
Air filtration system removes harmful fumes, particulates, and vapors from the air.
- Main filter has 95% efficiency at 0.3 µm
- Compact and portable
- 50 mm duct size
- ESD safe housing
- Easy setup for two stations
- Alarms when filter needs replacing
- Optional HEPA/gas filter available
This Series II Fume Extraction System is a two-arm filtration system that combines powerful fan performance with efficient filtration. The compact design and easy set-up makes it truly portable.
Depending on the application, three filter configurations are offered: The standard item (35470) comes with a 95% efficient Non-HEPA filtration for solder fumes. There is also the option of purchasing a HEPA filter (35472) or a Deep Bed Gas Filter (35473) for the removal of gases from solvents, conformal coating, etc.
Customers Who Bought This Also Bought