Circuitracer™ Continuity Tester, Desco Industries
Catalog #: 76407-224
Supplier: Desco
Specifications
- Description:Circuitracer™ Continuity tester
- Cat. no.:76407-224
Specifications
About this item
Tests for continuity, shorts, grounds, or the presence of voltage.
- Low voltage (3 V)
- Illuminated lamp
- Range: 0 to 10 Ω.cm
- Max. milliampere: 270
Circuitracer™ allows operators to test continuity, shorts, grounds, or the presence of voltage quickly, effectively, and economically. The 'light at the tip' of the device makes it unnecessary for the operators to move their eyes from the point of contact.
Customers Who Bought This Also Bought