Drying Ovens, FED Series, Binder
Catalog #: 80079-018
Supplier: Binder
Product available on GSA Advantage®
UL Listed
Specifications
- Convection type:Forced convection
- Volume:400 L (14.1 cu.ft.)
- Description:Drying/heating chamber Classic.Line with forced convection and enhanced timer functions FED400UL-208V, Standard
- Model:FED 400
- Temperature range:5° above ambient to 300 °C (572 °F)
- Max. load per shelf:35 kg
- Nominal power consumption:3400 W
- Shelves supplied (max.):2 (10)
- Temperature fluctuation:±0.3 °C (at 150 °C)
- Temperature variation:±1.0 °C (at 70 °C)
±2.5 °C (at 150 °C)
±4.8 °C (at 300 °C) - Interior Dimensions:1000×500×800 mm (39³/₈×19⁵/₈×31¹/₂")
- Exterior Dimensions:1235×870×1025 mm (48½× 30¹/₈×40½")
- Electrical:208 V, 50/60 Hz, 3400 W
- No. of Shelves:10 max.
- Recovery Rate:2 min at 70 °C, 17 min at 150 °C, 21 min at 300 °C
- Weight:145 kg (319.7 lbs.)
- Heat-Up Time:18 min. at 70 °C, 35 min. at 150 °C, 60 min. at 300 °C
- Maximum Load per Shelf:77 lbs.
- Supplier No.:9010-0217
Specifications
About this item
Multi-functional drying ovens with stainless steel chambers which are ideal for use in the pharmaceutical and chemical industries, biotechnology, medicine and universities.
- APT.line™ preheating chamber technology with forced convection for fast, uniform drying
- MS controller with timer functions; delayed-ON, delayed-OFF, temperature dependent delayed-OFF
- Digital temperature setting with degree accuracy
- Adjustable fan speed (0 to 100%)
- Calibration and validations possible
Ovens feature one temperature program ramp, an adjustable temperature safety device, Class 2 (DIN 12880) with visual alarm and adjustable ventilation by means of front ventilation slide and rear 50 mm Ø exhaust duct.
Fast recovery times after opening the door or air change. GLP/GMP compliance is assisted by the RS422 interface and by optional APT-COM™ DataControlSystem software.
Temperature accuracy: ≤±0.3 °C
Certifications: IP protection class according to DIN EN 60529: IP 20.
Delivery: Supplied with two chrome plated shelves. Please note FED 400 and FED 720 units require a three phase supply.
Customers Who Bought This Also Bought