To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:75 m (246')
- Width:2" (50 mm)
- Color:Purple
- Description:Parafilm, thermoplastic
- Cat. no.:76343-422
Specifications
About this item
Parafilm® M sealing film protects the integrity of your laboratory and research applications.
- Reduce the risk of tampered data with a covering that is odorless, colorless and semi-transparent
- Prevents moisture and volume loss due to material composition and tight seal
- Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
- Stretches more than 200% of original length
- Disposable
Protect the integrity of research applications with a tight moisture-barrier that holds a strong seal and doesn't release from glassware, despite off-gassing.
Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions.