About this item
Durable hotplate stirrers with superior safety features and intelligent performance. These Guardian 7000 hotplate stirrers are designed with outstanding safety features and superior heating and mixing performance.
- SmartPresence™ and SmartLink™ Technologies ensure supervised operation
- SafetyHeat™ system protects the laboratory
- Powerful, consistent stirring performance
- Customized performance for precise applications
SmartPresence™ and SmartLink™ technologies help protect the laboratory, they automatically shut off the heater if no one is detected after a user defined 'time out' period has passed. The SmartHousing™ is chemical resistant with an innovative, easy-to-clean design that channels spills away from internal components and the angled glass control panel. The bright LCD display includes intuitive icons, temperature, speed and time settings which are all designed to monitor performance from across the laboratory.
An early detection system uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs.
Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications.
SmartHeat™ allows you to set the maximum temperature of the unit and SmartRate™ enables fast or slow temperature and speed ramp rates. The programming feature allows storage of five multi-step programs.
Electromagnetic Compatibility: Canada ICES-003 Class A; FCC Part 15 Class A
Compliance Mark: TÜV SÜD
Specifications
- Catalog No:
- 76417-296
- 76417-294
- 76417-298
- Model:
- 76417-296
- 76417-294
- 76417-298
- Plate material:
- Ceramic
- Ceramic
- Aluminium
- Plate dimensions:
- 254×254 mm (10×10")
- 178×178 mm (7×7")
- Ø 135 mm (5.3")
- Electrical:
- 120 V
- 120 V
- 120 V
- Speed range:
- 60 - 1600 rpm
- 60 - 1600 rpm
- 60 - 1600 rpm
- Temperature range:
- 5…380 °C
- 5…380 °C
- 5…500 °C